Shop All Electric Infrared Heaters
Fostoria
Electric Infrared Heater, Ceiling Suspended, Wall, Aluminum, 480V AC
Mfr # FSA-4348-3
Zoro # G1181332
product price: $1,509.12
/ea
Free Shipping & Returns
$1,509.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Usage Indoor/Outdoor
- Heater Mounting Type Ceiling Suspended, Wall
- Includes Electrical Enclosure, Grill, L-Shape Support Brackets
- BtuH Output 14,672
- Heater Voltage 480VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fostoria
- MFR # FSA-4348-3
- Zoro # G1181332
- UPC # 686334489041
- Country of Origin United States
- Category Electric Infrared Heaters
Dimensions
Length | 25-1/16" |
Width | 14-3/4" |
Height | 9-1/2" |
Grille Height | 23 in |
Overall Length | 25 1/8 in |
Overall Width | 14 3/4 in |
Overall Dimensions - L x W x D | 25-1/16 in x 14-3/4 in x 9-1/4 in |
Overall Depth | 9 1/4 in |
Grille Width | 13 3/4 in |
Grille Depth | 1 1/4 in |
Description
Electric Infrared Heater, Overall Length 25 1/8 in, Overall Width 14 3/4 in, Overall Depth 9 1/4 in, Phase 1 or 3, Voltage 480V AC, Wattage Output 4300W, Beam Pattern 60 Degrees , Element Type Flat Panel Emitter, Housing Color Silver, Housing Material Aluminum, Mounting Type Recessed, Semi- Recessed, Surface, Suspended, Grille Depth 1 1/4 in, Grille Height 23 in, Grille Width 13 3/4 in, Grille Material Steel, Zinc Plated, Heating Capacity 14,672 BtuH, Heating Method Radiant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Quick Disc, Insulated, T1009, PK10 (T1009)
- GREYSTONE Alum Wall Register 12X6 (CA102M 12X6)
- AAON FILTER 20X25X1 METAL MESH (P97240)
- SUPCO Contactor, 30A, 24V, 3 Pole (DP30243)
- FOSTORIA Electric Infrared Heater, Ceiling Suspended, Wall, Aluminum, 480V AC (FSA-9548-3)
- FOSTORIA TPI Infrared Heater Electric Overhead 9.50 kW 480V (FSS95483)
- FOSTORIA Outdoor Rated Ir-Quartz Htr., 2.0Kw, 240 (OCH-46-240V)
- FOSTORIA Portable Heater, Aluminum, 240V AC (H95-FSP-3)
- FOSTORIA Infrared Quartz Electric Heater, Galvanized Steel, 240 V (H-90-222-TH)
- FOSTORIA Infrared Quartz Electric Heater, Stainless Steel, 480 V (P-30-463-THSS)
- FOSTORIA Electric Infrared Heater, Suspended, Aluminum, 12,454 BtuH, 600V AC (MM-46A)
- Fostoria Heaters & Furnaces