Shop All Electric Infrared Heaters
This Product is Discontinued
Fostoria
Electric Infrared Heater, Ceiling, Suspended, Steel, 3072 / 1536 BtuH (Discontinued)
Mfr # FFH-912B
Zoro # G3332874
Free Shipping & Returns
This Product is Discontinued
Key Features
- Indoor/Outdoor Usage Indoor Only
- Heater Mounting Type Ceiling, Suspended
- Watts 900/450
- Includes Wire Guard, Jack Chains, Power Cord, (2) Toggle Switches
- BtuH Output 3072 / 1536
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fostoria
- MFR # FFH-912B
- Zoro # G3332874
- Country of Origin United States
- Category Electric Infrared Heaters
Dimensions
Length | 16-1/2" |
Cord Length | 8 ft. |
Height | 4-3/4" |
Width | 5-3/4" |
Overall Length | 16-1/2" |
Overall Width | 5-3/4" |
Overall Depth | 4-3/4" |
Overall Dimensions - L x W x D | 16-1/2" x 5-3/4" x 4-3/4" |
Grille Height | 10" |
Grille Width | 5-1/2" |
Grille Depth | 1/8" |
Description
Electric Infrared Heater, Overall Length 16-1/2 In., Overall Width 5-3/4 In., Overall Depth 4-3/4 In., Phase 1, Voltage 120VAC, Wattage Output 450W/900W, Beam Pattern 90 Degrees , Element Type Quartz Tube, Housing Color Bronze, Housing Material Steel, Mounting Type Suspended, Surface, Grille Depth 1/8 In., Grille Height 10 In., Grille Width 5-1/2 In., Grille Material Steel, Heating Capacity 3072 BtuH, Heating Method Radiant, Housing Finish Bronze, Control Type On/Off Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.