Shop All Electric Infrared Heaters
This Product is Discontinued
Fostoria
Electric Infrared Heater, Ceiling, Suspended, Galvanized Steel, 3000 W (Discontinued)
Mfr # OCH-57-240VCE
Zoro # G3090421
Free Shipping & Returns
This Product is Discontinued
Key Features
- Indoor/Outdoor Usage Indoor/Outdoor
- Heater Mounting Type Ceiling, Suspended
- Includes (2) 2 ft Long Chains, (2) Spacer Brackets, (4) S Hooks, Heating Element
- Watts 3000
- BtuH Output 10,236
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fostoria
- MFR # OCH-57-240VCE
- Zoro # G3090421
- UPC # 686334485999
- Country of Origin Unknown
- Category Electric Infrared Heaters
Dimensions
Length | 52" |
Height | 6-1/2" |
Width | 5-3/8" |
Cord Length | 6 ft |
Overall Width | 5 3/8 in |
Overall Length | 59 in |
Overall Depth | 6 1/2 in |
Overall Dimensions - L x W x D | 59 in x 5-3/8 in x 6-1/2 in |
Description
Electric Infrared Heater, Overall Length 59 in, Overall Width 5 3/8 in, Overall Depth 6 1/2 in, Phase 1, Voltage 240V AC, Wattage Output 3000W, Beam Pattern 60 Degrees , Element Type Quartz Tube, Housing Color Bronze, Housing Material Galvanized Steel, Mounting Type Surface, Suspended, Heating Capacity 10,239 BtuH, Heating Method Radiant, Housing Finish High Temperature, Powder Coated, Cord Construction 12/3, Electrical Connection Plug-In, Frequency 50/60Hz, Amperage 12.5A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.