Shop All Electric Infrared Heaters
This Product is Discontinued
Fostoria
Electric Infrared Heater, Ceiling, Suspended, Aluminum, 14,672 BtuH (Discontinued)
Mfr # FSS-4324-3
Zoro # G0459685
Free Shipping & Returns
This Product is Discontinued
Key Features
- Indoor/Outdoor Usage Indoor/Outdoor
- Heater Mounting Type Ceiling, Suspended
- Includes Electrical Enclosure, Grill, Top L-Bracket Supports
- Watts 4300
- BtuH Output 14,672
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fostoria
- MFR # FSS-4324-3
- Zoro # G0459685
- UPC # 686334488273
- Country of Origin United States
- Category Electric Infrared Heaters
Dimensions
Length | 29" |
Width | 20" |
Height | 9-3/4" |
Overall Width | 20 in |
Overall Length | 29 in |
Grille Height | 29 in |
Grille Width | 20 in |
Overall Depth | 9 3/4 in |
Overall Dimensions - L x W x D | 29 in x 20 in x 9-3/4 in |
Grille Depth | 1/8 in |
Description
Electric Infrared Heater, Overall Length 29 in, Overall Width 20 in, Overall Depth 9 3/4 in, Phase 1 or 3, Voltage 240V AC, Wattage Output 4300W, Beam Pattern 60 Degrees , Element Type Flat Panel Emitter, Housing Color Gold, Housing Material Aluminum, Mounting Type Suspended, Grille Depth 1/8 in, Grille Height 29 in, Grille Width 20 in, Grille Material Steel, Zinc Plated, Heating Capacity 14,672 BtuH, Heating Method Radiant, Housing Finish Gold Anodized, Electrical Connection Hardwired
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.