Shop All Electric Infrared Heaters
This Product is Discontinued
Fostoria
Electric Infrared Heater, Ceiling, Suspended, 304 Stainless Steel (Discontinued)
Mfr # 463-90-THSS-480V
Zoro # G3141406
Free Shipping & Returns
This Product is Discontinued
Key Features
- Indoor/Outdoor Usage Indoor/Outdoor
- Heater Mounting Type Ceiling, Suspended
- Includes (6) High Temperature Leads, 3 in Spacer Brackets, Elements
- Watts 10,950
- BtuH Output 37,361
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fostoria
- MFR # 463-90-THSS-480V
- Zoro # G3141406
- UPC # 686334810937
- Country of Origin United States
- Category Electric Infrared Heaters
Dimensions
Length | 46" |
Height | 11" |
Width | 21-1/2" |
Overall Length | 46 in |
Overall Width | 21 1/2 in |
Overall Dimensions - L x W x D | 46 in x 21-1/2 in x 11 in |
Overall Depth | 11 in |
Description
Electric Infrared Heater, Overall Length 46 in, Overall Width 21 1/2 in, Overall Depth 11 in, Phase 1 or 3, Voltage 480V AC, Wattage Output 10,950W, Beam Pattern 90 Degrees , Element Type Quartz Lamp, Housing Color Silver, Housing Material 304 Stainless Steel, Mounting Type Recessed, Surface, Suspended, Heating Capacity 37,372 BtuH, Heating Method Radiant, Housing Finish Stainless Steel, Electrical Connection Hardwired, Frequency 50/60Hz, Amperage 13.2A/22.9A, NEMA Plug Configuration Hardwired
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.