Shop All Electric Infrared Heaters
Fostoria
Electric Infrared Heater, Aluminum, 480V AC
Mfr # 463-60-THA-480V
Zoro # G5522387
product price: $1,902.99
/ea
Free Shipping & Returns
$1,902.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (6) High Temperature Leads, 3 in Spacer Brackets, Elements, Guard
- Number of Lamps 3
- Beam Pattern 60 Degrees
- Infrared Electromagnetic Wave Type Short Wave
- Element Type Quartz Lamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fostoria
- MFR # 463-60-THA-480V
- Zoro # G5522387
- UPC # 686334489843
- Country of Origin United States
- Category Electric Infrared Heaters
Dimensions
Overall Width | 21 1/2 in |
Overall Depth | 11 in |
Grille Height | 38 1/2 in |
Overall Length | 46 in |
Overall Dimensions - L x W x D | 46 in x 21-1/2 in x 11 in |
Grille Depth | 1/8 in |
Grille Width | 18 3/4 in |
Description
Electric Infrared Heater, Overall Length 46 in, Overall Width 21 1/2 in, Overall Depth 11 in, Phase 1 or 3, Voltage 480V AC, Wattage Output 10,950W, Beam Pattern 60 Degrees , Element Type Quartz Lamp, Housing Color Silver, Housing Material Aluminum, Mounting Type Recessed, Surface, Suspended, Grille Depth 1/8 in, Grille Height 38 1/2 in, Grille Width 18 3/4 in, Grille Material Stainless Steel, Heating Capacity 37,372 BtuH, Heating Method Radiant, Housing Finish Nickel-Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Exhaust Fan, 48In, 230V (44YU08)
- ZORO SELECT Evacuation/Core Removal w/Core Storage (4PDJ5)
- HANSEN Coupler Body, (M)NPT, 1/4, Brass (3100E)
- CLEVELAND CONTROLS AirSwitch .1-10", WC, SPDT, NS2-0000-00 (NS2-0000-00)
- FOSTORIA Electric Infrared Heater, Ceiling, Suspended, 304 Stainless Steel (OCH-57-208V-SSE)
- FOSTORIA TPI Infrared Heater Electric Overhead 4.30 kW 480V (FSS43483)
- FOSTORIA Infrared Quartz Electric Heater, Galvanized Steel, 240 V (H-30-222-TH)
- FOSTORIA Infrared Quartz Electric Heater, Stainless Steel, 480 V (P-30-343-THSS)
- FOSTORIA Infrared Quartz Electric Heater, Stainless Steel, 480 V (P-60-342-THSS)
- FOSTORIA Infrared Quartz Electric Heater (H-90-342-TH)
- FOSTORIA Infrared Quartz Electric Heater, Stainless Steel, 480 V (P-90-343-THSS)
- Fostoria Electric Infrared Heaters