Shop All Electric Infrared Heaters
Fostoria
Electric Infrared Heater, Aluminum, 277V AC
Mfr # 222-60-THA-277V
Zoro # G5522247
product price: $852.48
/ea
Free Shipping & Returns
$852.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (4) High Temperature Leads, 3 in Spacer Brackets, Elements, Guard
- Number of Lamps 2
- Beam Pattern 60 Degrees
- Infrared Electromagnetic Wave Type Short Wave
- Element Type Quartz Lamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fostoria
- MFR # 222-60-THA-277V
- Zoro # G5522247
- UPC # 686334489324
- Country of Origin United States
- Category Electric Infrared Heaters
Dimensions
Overall Depth | 11 in |
Grille Depth | 1/8 in |
Overall Dimensions - L x W x D | 24 in x 15 in x 11 in |
Overall Width | 15 in |
Grille Height | 16 1/2 in |
Overall Length | 24 in |
Grille Width | 12 1/4 in |
Description
Electric Infrared Heater, Overall Length 24 in, Overall Width 15 in, Overall Depth 11 in, Phase 1, Voltage 277V AC, Wattage Output 3200W, Beam Pattern 60 Degrees , Element Type Quartz Lamp, Housing Color Silver, Housing Material Aluminum, Mounting Type Recessed, Surface, Suspended, Grille Depth 1/8 in, Grille Height 16 1/2 in, Grille Width 12 1/4 in, Grille Material Stainless Steel, Heating Capacity 10,922 BtuH, Heating Method Radiant, Housing Finish Nickel-Gray, Electrical Connection Hardwired
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Industrial Duct Hose, 3.5"x25ft. (0338-0350-0001)
- DAYTON Square Fire/Smoke Damper, 9-3/4 In. W (3HGK1)
- SCOTCH Filtrete 16 in. W X 25 in. H X 1 in. D 11 MERV Pleated Allergen Air Filter 1 pk (9801-4)
- SCHAEFER BRUSH Condenser Brush, 3/8" dia., SS (43504)
- FOSTORIA Infrared Overhead Electric Heater, Aluminum, 240 V (H95-FSS-3)
- FOSTORIA Electric Infrared Heater, Aluminum, 240V AC (222-60-THA-240V)
- FOSTORIA Infrared Quartz Electric Heater, Stainless Steel, 480 V (P-30-463-THSS)
- FOSTORIA Infrared Quartz Electric Heater, Galvanized Steel, 208 V (F-30-222-TH)
- FOSTORIA Infrared Quartz Electric Heater, Stainless Steel, 480 V (P-90-223-THSS)
- FOSTORIA Infrared Quartz Electric Heater, Stainless Steel, 480 V (P-60-462-THSS)
- FOSTORIA Infrared Quartz Electric Heater, Stainless Steel, 480 V (P-60-463-THSS)
- Fostoria Electric Infrared Heaters