Shop All Electric Infrared Heaters
Fostoria
Electric Infrared Heater, Aluminum, 240V AC
Mfr # 343-30-THA-240V
Zoro # G5521452
Free Shipping & Returns
$1,628.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (6) High Temperature Leads, 3 in Spacer Brackets, Elements, Guard
- Number of Lamps 3
- Beam Pattern 30 Degrees
- Element Type Quartz Lamp
- Standards ETL Listed for US & Canada
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fostoria
- MFR # 343-30-THA-240V
- Zoro # G5521452
- UPC # 686334489751
- Country of Origin United States
- Category Electric Infrared Heaters
Dimensions
Overall Depth | 11 in |
Overall Dimensions - L x W x D | 33 in x 21-1/2 in x 11 in |
Grille Height | 25 1/2 in |
Overall Length | 33 in |
Grille Depth | 1/8 in |
Grille Width | 18 3/4 in |
Overall Width | 21 1/2 in |
Description
Electric Infrared Heater, Overall Length 33 in, Overall Width 21 1/2 in, Overall Depth 11 in, Phase 1 or 3, Voltage 240V AC, Wattage Output 7500W, Beam Pattern 30 Degrees , Element Type Quartz Lamp, Housing Color Silver, Housing Material Aluminum, Mounting Type Recessed, Surface, Suspended, Grille Depth 1/8 in, Grille Height 25 1/2 in, Grille Width 18 3/4 in, Grille Material Stainless Steel, Heating Capacity 25,298 BtuH, Heating Method Radiant, Housing Finish Nickel-Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Damper Duct Connector (97009595)
- CONBRACO INDUSTRIES Glass Nuts, 5/8" (C-1408-06)
- AAF FLANDERS 20x25x4 Pleated Air Filter, MERV 13 (90013.042025)
- VULCAN Strip Heater, 1200 Deg F, 23-3/4 In. L (OS1223-750A)
- FOSTORIA Portable Heater, Aluminum, 240V AC (H95-FSP-3)
- FOSTORIA Infrared Overhead Electric Heater, Aluminum, 480 V (P31-FSS-1)
- FOSTORIA Infrared Quartz Electric Heater (G-60-223-THSS)
- FOSTORIA Infrared Quartz Electric Heater, Stainless Steel, 277 V (G-60-222-THSS)
- FOSTORIA Electric Infrared Heater, Aluminum, 208V AC (223-30-THA-208V)
- FOSTORIA Infrared Quartz Electric Heater, Stainless Steel, 480 V (P-60-343-THSS)
- FOSTORIA Infrared Quartz Electric Heater, Galvanized Steel, 480 V (P-60-222-TH)
- Fostoria Electric Heaters & Accessories