Shop All Electric Infrared Heaters
Fostoria
Electric Infrared Heater, Aluminum, 208V AC
Mfr # 222-60-THA-208V
Zoro # G5521407
product price: $852.48
/ea
Free Shipping & Returns
$852.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (4) High Temperature Leads, 3 in Spacer Brackets, Elements, Guard
- Number of Lamps 2
- Beam Pattern 60 Degrees
- Voltage 208V AC
- Radiant Efficiency 96 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fostoria
- MFR # 222-60-THA-208V
- Zoro # G5521407
- UPC # 686334489300
- Country of Origin United States
- Category Electric Infrared Heaters
Dimensions
Overall Dimensions - L x W x D | 24 in x 15 in x 11 in |
Grille Depth | 1/8 in |
Overall Length | 24 in |
Overall Width | 15 in |
Grille Width | 12 1/4 in |
Grille Height | 16 1/2 in |
Overall Depth | 11 in |
Description
Electric Infrared Heater, Overall Length 24 in, Overall Width 15 in, Overall Depth 11 in, Phase 1, Voltage 208V AC, Wattage Output 3200W, Beam Pattern 60 Degrees , Element Type Quartz Lamp, Housing Color Silver, Housing Material Aluminum, Mounting Type Recessed, Surface, Suspended, Grille Depth 1/8 in, Grille Height 16 1/2 in, Grille Width 12 1/4 in, Grille Material Stainless Steel, Heating Capacity 10,922 BtuH, Heating Method Radiant, Housing Finish Nickel-Gray, Electrical Connection Hardwired
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING ELECTRIC Srp Self-Regulating Pre-Assembled Cable 24 Ft 120V 144W (SRP126-24)
- DAYTON Industrial Painted Washdown Fan 30" Non-Oscillating, 115/230VAC, 10,050 CFM (1VCG2)
- ROBERTSHAW Elec Cook Control, Tstat, Repl SP-184 (5300-612)
- DAYTON Blower, 15 5/8 In (7C249)
- FOSTORIA Electric Infrared Heater, Ceiling Suspended, Wall, Aluminum, 480V AC (FSA-9548-3)
- FOSTORIA TPI Infrared Heater Electric Overhead 9.50 kW 480V (FSS95483)
- FOSTORIA Infrared Overhead Electric Heater, Aluminum, 480 V (P43-FSS-3)
- FOSTORIA Infrared Quartz Electric Heater, Galvanized Steel, 208 V (F-60-222-TH)
- FOSTORIA Electric Infrared Heater, Ceiling, Suspended, 304 Stainless Steel (OCH-57-208V-SSE)
- FOSTORIA Infrared Quartz Electric Heater, Galvanized Steel, 480 V (P-30-222-TH)
- SOLAIRA Electric Infrared Heater, Wall, Aluminum, 5120 BtuH, 120V AC, 1500 W (SCOSY15120B)
- Fostoria Electric Heaters & Accessories