Shop All Portable Electric Heaters
Fostoria
Electric Infrared Heater, 208V AC, 1 Phase
Mfr # OCH2-55-208V-SS
Zoro # G4332938
product price: $534.99
/ea
Free Shipping & Returns
$534.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heating Method Radiant
- Includes (2) 2 ft Long Chains, (2) Spacer Brackets, (4) S Hooks, Heating Element
- Standards ETL Listed for US & Canada
- NEMA Plug Configuration Hardwired
- Voltage 208V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fostoria
- MFR # OCH2-55-208V-SS
- Zoro # G4332938
- UPC # 686334491594
- Country of Origin United States
- Category Portable Electric Heaters
Dimensions
Overall Depth | 7 in |
Overall Length | 55 in |
Overall Dimensions - L x W x D | 55 in x 7-1/2 in x 7 in |
Overall Width | 7 1/2 in |
Description
Electric Infrared Heater, Overall Length 55 in, Overall Width 7 1/2 in, Overall Depth 7 in, Phase 1, Voltage 208V AC, Wattage Output 4000W, Beam Pattern 60 Degrees , Element Type Quartz Tube, Housing Color Silver, Housing Material 304 Stainless Steel, Mounting Type Surface, Suspended, Heating Capacity 13,652 BtuH, Heating Method Radiant, Housing Finish Stainless Steel, Electrical Connection Hardwired, Frequency 50/60Hz, Amperage 19.2A, NEMA Plug Configuration Hardwired
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REZNOR 148055 Venter Motor 115V (148055)
- MOVINCOOL Ceiling Tile, 24 In. L, 24 In. W (LA146373-8280)
- HONEYWELL Heating Lever Thermostat (CT50K1002/E1)
- JOHNSON CONTROLS Wmr/Clr Temp Sen 1K Pt, Wall Mount (TE-68PT-1N00S)
- FOSTORIA Electric Infrared Heater, 277V AC, 1 Phase (OCH2-66-277V-SS)
- FOSTORIA Portable Electric Jobsite & Garage Heater, 208/240V AC, 1 Phase (HF686-TC)
- FOSTORIA Portable Electric Salamander Heater, 480V AC, 3 Phase (FES-6048-3)
- FOSTORIA Electric Infrared Heater, 240V AC, 1 Phase (OCH2-66-240V-SS)
- FOSTORIA Portable Electric Salamander Heater, 10kW, 240V AC, 1 Phase (FES-1024-1CA)
- FOSTORIA Portable Electric Jobsite & Garage Heater, 208/240V AC, 1 Phase (HF684-TC)
- HONEYWELL Digital Tower Heater, Remote, Motion Sensor, 23-1/2"H, Black (HWLHCE323V)
- Fostoria Portable Electric Heaters