Shop All Electric Infrared Heater Accessories
Fostoria
EIR Replcmnt Elmnt, 5/16"Dia.x19-11/16"L
Mfr # AGS1648
Zoro # G5526623
product price: $257.28
/ea
Free Shipping & Returns
$257.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Quartz, Vycor
- For Use With 223, Mfr. No. 222, MM-24A
- Diameter 3/8 in
- Includes 5-1/2 in Wire Leads, Sleeve
- Fits Heater Type Fostoria's Electric Infrared Heater Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fostoria
- MFR # AGS1648
- Zoro # G5526623
- UPC # 686334489959
- Country of Origin United States
- Category Electric Infrared Heater Accessories
Dimensions
Diameter | 3/8 in |
Overall Length | 19 3/4 in |
Overall Dimensions - Dia. x L | 5/16 in x 19-11/16 in |
Details
Material | Quartz, Vycor |
Item | Electric Infrared Tubular Heater Element |
For Use With | 223, Mfr. No. 222, MM-24A |
Includes | 5-1/2 in Wire Leads, Sleeve |
Fits Heater Type | Fostoria's Electric Infrared Heater Series |
Amperage | 3.3 A |
Connection Type | 5-1/2 in Pigtail |
Color | Clear |
Voltage Regulation | 0.02 |
Heater Mounting Position | Horizontal Burn |
Voltage | 480V AC |
Wattage Output | 1,600 W |
Description
Electric Infrared Tubular Heater Element, For Use With 223, Mfr. No. 222, MM-24A, Overall Length 19 3/4 in, Diameter 3/8 in, Connection Type 5-1/2 in Pigtail, Voltage 480V AC, Wattage Output 1,600 W, Clear, Fits Heater Type Fostoria's Electric Infrared Heater Series, Heater Mounting Position Horizontal Burn, Voltage Regulation 0.02, Amperage 3.3 A, Quartz, Vycor, Includes 5-1/2 in Wire Leads, Sleeve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Converter, Analog (TP3237)
- ZORO SELECT Adjustable Limit, Auto Reset, 170-250 (6UDY6)
- JB INDUSTRIES Kit, Cartridge Valve Repair (PR-18)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 24"x24"x1" (274-240-240)
- FOSTORIA Heating Element, Horizontal, 0.45kW (671-3454)
- FOSTORIA Ground Fault Sensing Switch, 10-1/3 In. W (GF-SK-1)
- FOSTORIA Heating Element, Horizontal, 1.43kW (671-5057)
- FOSTORIA Wire Guard, Stainless Steel (OCHWG-46)
- FOSTORIA Scr Power Controller-30Amp Max Open (18D-2-30CF OPEN)
- FOSTORIA Heating Element, 2.5kW (630-25249)
- FOSTORIA Recessed Mounting Frame, Stainless Steel (RMF-222-SS-A)
- Fostoria Electric Heaters & Accessories