Shop All Electric Infrared Heater Accessories
Fostoria
EIR Replcmnt Elmnt, 5/16"Dia.x19-11/16"L
Mfr # AGS1627
Zoro # G5526255
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Quartz, Vycor
- For Use With 223, Mfr. No. 222, MM-24A
- Diameter 3/8 in
- Includes 5-1/2 in Wire Leads, Sleeve
- Overall Dimensions - Dia. x L 5/16 in x 19-11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fostoria
- MFR # AGS1627
- Zoro # G5526255
- UPC # 686334489942
- Country of Origin United States
- Category Electric Infrared Heater Accessories
Dimensions
Diameter | 3/8 in |
Overall Dimensions - Dia. x L | 5/16 in x 19-11/16 in |
Overall Length | 19 3/4 in |
Details
Material | Quartz, Vycor |
Item | Electric Infrared Tubular Heater Element |
For Use With | 223, Mfr. No. 222, MM-24A |
Includes | 5-1/2 in Wire Leads, Sleeve |
Voltage | 277V AC |
Heater Mounting Position | Horizontal Burn |
Color | Clear |
Fits Heater Type | Fostoria's Electric Infrared Heater Series |
Voltage Regulation | 0.02 |
Connection Type | 5-1/2 in Pigtail |
Wattage Output | 1,600 W |
Amperage | 5.8 A |
Description
Electric Infrared Tubular Heater Element, For Use With 223, Mfr. No. 222, MM-24A, Overall Length 19 3/4 in, Diameter 3/8 in, Connection Type 5-1/2 in Pigtail, Voltage 277V AC, Wattage Output 1,600 W, Clear, Fits Heater Type Fostoria's Electric Infrared Heater Series, Heater Mounting Position Horizontal Burn, Voltage Regulation 0.02, Amperage 5.8 A, Quartz, Vycor, Includes 5-1/2 in Wire Leads, Sleeve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 8-7/8x19-1/8x1 Synthetic Pleated Air Filter, MERV 7 (21C062)
- HEIL QUAKER Wheel, 10"x 9"x 1/2", CW (96839)
- EVERPURE Replacement Cartridge - 4Fc-S (EV969231)
- BUILDERS BEST Hood Vent Dryer Offset Alum (010155)
- FOSTORIA Ruby Red Sleeve, 24-1/4 In. L (31940009)
- FOSTORIA Wall Mounting Bracket, Vertical Surface (VMB-41-SS)
- FOSTORIA Heating Element, 2.5kW (630-25249)
- FOSTORIA Field Installed Cable Kit, 600AC (SO 8/4)
- FOSTORIA Disconnect Switch, 6 In. W, 4 In. D (DC-SK-1)
- FOSTORIA Wire Guard, Nickel Plated Steel (MMWG-46)
- FOSTORIA Heating Element, Horizontal, 3kW (671-5060)
- Fostoria Electric Heater Accessories