Shop All Electric Infrared Heater Accessories
Fostoria
EIR Replcmnt Elmnt, 5/16"Dia.x19-11/16"L
Mfr # AGS1624
Zoro # G5527454
Free Shipping & Returns
$218.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Quartz, Vycor
- For Use With 223, Mfr. No. 222, MM-24A
- Diameter 3/8 in
- Includes 5-1/2 in Wire Leads, Sleeve
- Connection Type 5-1/2 in Pigtail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fostoria
- MFR # AGS1624
- Zoro # G5527454
- UPC # 686334489935
- Country of Origin United States
- Category Electric Infrared Heater Accessories
Dimensions
Diameter | 3/8 in |
Overall Dimensions - Dia. x L | 5/16 in x 19-11/16 in |
Overall Length | 19 3/4 in |
Details
Material | Quartz, Vycor |
Item | Electric Infrared Tubular Heater Element |
For Use With | 223, Mfr. No. 222, MM-24A |
Includes | 5-1/2 in Wire Leads, Sleeve |
Connection Type | 5-1/2 in Pigtail |
Color | Clear |
Heater Mounting Position | Horizontal Burn |
Voltage Regulation | 0.02 |
Wattage Output | 1,600 W |
Voltage | 240V AC |
Amperage | 6.7 A |
Fits Heater Type | Fostoria's Electric Infrared Heater Series |
Description
Electric Infrared Tubular Heater Element, For Use With 223, Mfr. No. 222, MM-24A, Overall Length 19 3/4 in, Diameter 3/8 in, Connection Type 5-1/2 in Pigtail, Voltage 240V AC, Wattage Output 1,600 W, Clear, Fits Heater Type Fostoria's Electric Infrared Heater Series, Heater Mounting Position Horizontal Burn, Voltage Regulation 0.02, Amperage 6.7 A, Quartz, Vycor, Includes 5-1/2 in Wire Leads, Sleeve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 28" x 30" x 1", 4 Pack (FB28X30_4)
- JB INDUSTRIES Line Piercing Valve, 1/2" and 5/8" OD (LT-810)
- DAYTON Blower, 75 cfm, 115V, 50/60 Hz (42NL22)
- DAYTON Roof Curb Adapter, Curb Side Sq O D 26 In (3AZK9)
- FOSTORIA Variable Heat Controller, 7 In. W, 5 In. D (VHC-15)
- FOSTORIA Heating Element, Horizontal, 1.5kW (671-3784)
- FOSTORIA Heating Element, Horizontal, 1.43kW (671-5057)
- FOSTORIA Heating Element, Horizontal, 3.65kW (630-36489)
- FOSTORIA Heating Element, 1.6kW, Horizontal (630-16249)
- FOSTORIA Heating Element, Horizontal, 1kW (671-5056)
- FOSTORIA Field Installed Cable Kit, 25 ft. L, 600AC (SO 14/4)
- Fostoria Electric Heater Accessories