Shop All Electric Infrared Heater Accessories
Fostoria
EIR Replcmnt Elmnt, 5/16" Dia.x41-11/16"L
Mfr # AGS3648
Zoro # G5522764
original price:
$440.47
9% off
new price: $398.99
/ea
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Quartz, Vycor
- For Use With 463, Mfr. No. 462, MM-46A
- Includes 5-1/2 in Wire Leads, Sleeve
- Diameter 3/8 in
- Voltage Regulation 0.02
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fostoria
- MFR # AGS3648
- Zoro # G5522764
- UPC # 686334489997
- Country of Origin United States
- Category Electric Infrared Heater Accessories
Dimensions
Diameter | 3/8 in |
Overall Dimensions - Dia. x L | 5/16 in x 19-11/16 in |
Overall Length | 41 3/4 in |
Details
Material | Quartz, Vycor |
Item | Electric Infrared Tubular Heater Element |
For Use With | 463, Mfr. No. 462, MM-46A |
Includes | 5-1/2 in Wire Leads, Sleeve |
Voltage Regulation | 0.02 |
Fits Heater Type | Fostoria's Electric Infrared Heater Series |
Color | Clear |
Wattage Output | 3,650 W |
Voltage | 480V AC |
Connection Type | 5-1/2 in Pigtail |
Heater Mounting Position | Horizontal Burn |
Amperage | 7.6 A |
Description
Electric Infrared Tubular Heater Element, For Use With 463, Mfr. No. 462, MM-46A, Overall Length 41 3/4 in, Diameter 3/8 in, Connection Type 5-1/2 in Pigtail, Voltage 480V AC, Wattage Output 3,650 W, Clear, Fits Heater Type Fostoria's Electric Infrared Heater Series, Heater Mounting Position Horizontal Burn, Voltage Regulation 0.02, Amperage 7.6 A, Quartz, Vycor, Includes 5-1/2 in Wire Leads, Sleeve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP RICHARDS Lorell Mobile Radiator Heater W/ LED Display 1500W, Black (LLR33568)
- SOLAIRA Electric Infrared Heater, Wall, Aluminum, 5120 BtuH, 120V AC, 1500 W (SCOSY15120W)
- BERNER Right Blower Wheel, 14 in. L (29T450S012A-R14)
- MASTER Forced Air Heater, Liquid Propane, 375,000 BtuH, 1,500 cfm, 13 in Wx (MH-375T-GFA)
- FOSTORIA Disconnect Switch, 6 In. W, 4 In. D (DC-SK-1)
- FOSTORIA Heating Element, Horizontal, 3.65kW (630-36489)
- FOSTORIA Ground Fault Sensing Switch, 10-1/3 In. W (GF-SK-1)
- FOSTORIA Wire Guard, Stainless Steel (OCHWG-57)
- FOSTORIA Recessed Mounting Frame, Stainless Steel (RMF-222-SS-A)
- FOSTORIA Heating Element, 3kW, Horizontal (671-3786)
- FOSTORIA Field Installed Cable Kit (SO 12/4)
- Fostoria Electric Heaters & Accessories