Shop All Electric Infrared Heater Accessories
Fostoria
EIR Replcmnt Elmnt, 5/16" Dia.x28-11/16"L
Mfr # AGS2520
Zoro # G5519718
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Quartz, Vycor
- For Use With 343, Mfr. No. 342, MM-33A
- Diameter 3/8 in
- Includes 5-1/2 in Wire Leads, Sleeve
- Voltage Regulation 0.02
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fostoria
- MFR # AGS2520
- Zoro # G5519718
- UPC # 686334489966
- Country of Origin United States
- Category Electric Infrared Heater Accessories
Dimensions
Diameter | 3/8 in |
Overall Dimensions - Dia. x L | 5/16 in x 19-11/16 in |
Overall Length | 28 3/4 in |
Details
Material | Quartz, Vycor |
Item | Electric Infrared Tubular Heater Element |
For Use With | 343, Mfr. No. 342, MM-33A |
Includes | 5-1/2 in Wire Leads, Sleeve |
Voltage Regulation | 0.02 |
Voltage | 208V AC |
Fits Heater Type | Fostoria's Electric Infrared Heater Series |
Color | Clear |
Heater Mounting Position | Horizontal Burn |
Connection Type | 5-1/2 in Pigtail |
Wattage Output | 2,500 W |
Amperage | 12 A |
Description
Electric Infrared Tubular Heater Element, For Use With 343, Mfr. No. 342, MM-33A, Overall Length 28 3/4 in, Diameter 3/8 in, Connection Type 5-1/2 in Pigtail, Voltage 208V AC, Wattage Output 2,500 W, Clear, Fits Heater Type Fostoria's Electric Infrared Heater Series, Heater Mounting Position Horizontal Burn, Voltage Regulation 0.02, Amperage 12 A, Quartz, Vycor, Includes 5-1/2 in Wire Leads, Sleeve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "PVC Flexduct" General Purpose - 1.25" ID x 12' (Fully Stretched) - Blue (01-203)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 2090W, 2" W x 20' L (BS0201200L)
- DIAL MFG Bearing Pillow Block 3/4 (6642)
- TRANE Zone Sensor, Set Point and 3 Speed Fan (SEN1518)
- FOSTORIA Heating Element, 3kW, Horizontal (671-3786)
- FOSTORIA Heating Element, Horizontal, 1.43kW (671-5057)
- FOSTORIA Heating Element, 1.6kW, Horizontal (630-16249)
- FOSTORIA Scr Power Controller-30Amp Max Open (18D-2-30CF OPEN)
- FOSTORIA Tip Over Switch, Aluminum (TO-SK-1)
- FOSTORIA Ground Fault Sensing Switch, 10-1/3 In. W (GF-SK-1)
- FOSTORIA Heating Element, Horizontal, 1.6kW (630-16209)
- Fostoria Electric Infrared Heater Accessories