Shop All Fan Parts
Fostoria
Dock Arm Assembly, Steel 1-1/2" tubing
Mfr # HV-1
Zoro # G3999184
product price: $147.84
/ea
Free Shipping & Returns
$147.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 55JG37, 55JG38, 55JG39
- Width 3 1/2 in
- Height 5 in
- Includes Wall
- Fan Mounting Location IBeam, Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 3 1/2 in |
Height | 5 in |
Length | 26 in |
Details
For Use With | 55JG37, 55JG38, 55JG39 |
Includes | Wall |
Fan Mounting Location | IBeam, Wall |
Item | Mounting Bracket |
Switch Style | No Switch |
Standards | ETL US/C Listed |
Description
Mounting Bracket, Fan Accessory Type Mounting Bracket, Fan Mounting Location IBeam, Wall, For Use With 55JG37, 55JG38, 55JG39, Switch Style No Switch, 5 in Height, 3 1/2 in Width, 26 in Length, Includes Wall, Standards ETL US/C Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Swaged Cartridge Heater, 46W/sq. In. (HDC00348)
- JOHNSON CONTROLS Temperature Actuated Pneumatic Switch (A40FA-1C)
- QUIETCOOL Whole House Fan, 3103 CFM, 264W (QC ES-3100)
- DANFOSS Angle Body, 1/2", RA-2000 (013G-8014)
- BROWNING Ax28 Gripnotch Browning Belt (AX28)
- DAYTON Motor (VE1YNW7MG)
- JB INDUSTRIES Multi Step, PK5 (A31720)
- AMERICAN LOUVER Stratus Plastic Return Filter Grille, 12" Duct, T-grid, Wht (STR-ERFG-12W)
- DAYTON Replacement Motor Cover (6366445)
- PACKARD Hub 1/2 in. Bore with Screw (H60765804)
- ACME Motor (922824)
- Fostoria Fan Parts