Shop All Furnace and Heater Parts
Fostoria
Contactor, 480V, 40A
Mfr # 58027035
Zoro # G8741871
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number FES-1548-3E, FES-3048-3A, FES-4548-3
- Fits Brand Fostoria
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fostoria
- MFR # 58027035
- Zoro # G8741871
- Country of Origin China
- Category Furnace and Heater Parts
Details
Item | Contactor, 480V, 40A |
For Use With Mfr. Model Number | FES-1548-3E, FES-3048-3A, FES-4548-3 |
Fits Brand | Fostoria |
Description
Contactor, 480V, 40A, For Use With Grainger Item Number 3E217, 5E168, 5JNK8, For Use With Mfr. Model Number FES-1548-3E, FES-3048-3A, FES-4548-3, Fits Brand Fostoria
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIEBERT Solenoid Valve, 0.5 gpm, Strainer/REG (185108P1S)
- DAYTON Louver Flange Kit, 24X24 (33W755)
- NVENT HOFFMAN Cooling Fan w/ Fltr, Cmpst Air, Grd Grlle, Hz: 50/60 (TFP41)
- HI-TECH DURAVENT Ducting Hose, 1-1/4 In. ID, 25 ft. L, Poly (2105-0125-1225)
- FOSTORIA Over Temperature Limit, FES - 45 (58646001)
- FOSTORIA Element, FES, 240V (08481401)
- FOSTORIA Socket Assembly, MTM (8500002)
- FOSTORIA Element, FPE RP, 4300W, 240V, FSS - Series (64337-013)
- FOSTORIA Element, FPE RP, 3150W, 480V, FSS - Series (64337-010)
- FOSTORIA Quartz Tube, 2.0kW, 240V (6713785)
- SCULLY Af-251 01116 1-1/4" Compression (AF-251)
- Fostoria Furnace and Heater Parts