Shop All Furnace and Heater Parts
Fostoria
Contactor 240V, 40A
Mfr # 58027053
Zoro # G8741862
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number FES-0924-1C, FES-1024-1CA, FES-1524-1A, FES-1524-3E
- Fits Brand Fostoria
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fostoria
- MFR # 58027053
- Zoro # G8741862
- Country of Origin China
- Category Furnace and Heater Parts
Details
Item | Contactor 240V, 40A |
For Use With Mfr. Model Number | FES-0924-1C, FES-1024-1CA, FES-1524-1A, FES-1524-3E |
Fits Brand | Fostoria |
Description
Contactor 240V, 40A, For Use With Grainger Item Number 20HN58, 3E216, 3LY27, 3LY28, For Use With Mfr. Model Number FES-0924-1C, FES-1024-1CA, FES-1524-1A, FES-1524-3E, Fits Brand Fostoria
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATCO Insulated Flexible Duct, 12" Dia. (13102512)
- JOHNSON CONTROLS Network Sensor, White, No Logo (NSB8BTN241-0)
- ALL-FILTERS 16X25X2 MERV 11 Pleated AC Furnace Air Filter, 6PK., 6PK (16252.11 6pk+)
- DIVERSITECH Drain Gun, Charles Gallo Ad.Kit (GG-1A)
- FOSTORIA Reflector MTM, 462 Series, 60 Deg. (8551300)
- FOSTORIA Quartz Lamp, Vertical, 480V, Clear (63125489)
- FOSTORIA Motor, FES, 240V (08482001)
- FOSTORIA Over Temperature Limit, FES - 45 (58646001)
- FOSTORIA Fan Blade, 3 Paddle (08422300)
- FOSTORIA Element, FES, 240V (08481401)
- HEIL QUAKER /ICP 1174289 Nut Hex Washer Face (1174289)
- Fostoria Furnace and Heater Parts