Shop All Electric Infrared Heater Accessories
Fostoria
Cart, 38 In. H, 16 In. W
Mfr # FHK-1
Zoro # G0779904
product price: $108.80
/ea
Free Shipping & Returns
$108.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With Mfr. No. FSP-43 and FSP-95 Infrared Portable Heaters
- Width 16"
- Height 38"
- Includes 6 in Wheel Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fostoria
- MFR # FHK-1
- Zoro # G0779904
- UPC # 686334852401
- Country of Origin United States
- Category Electric Infrared Heater Accessories
Dimensions
Width | 16" |
Height | 38" |
Overall Height | 37 in |
Overall Width | 16 in |
Overall Length | 15 in |
Overall Depth | 15 in |
Details
Material | Steel |
Item | Cart |
For Use With | Mfr. No. FSP-43 and FSP-95 Infrared Portable Heaters |
Includes | 6 in Wheel Base |
Color | Black |
Requires | FSP or CH-2212/CH-6424 Heaters |
Description
Cart, For Use With Mfr. No. FSP-43 and FSP-95 Infrared Portable Heaters, Includes 6 in Wheel Base, Overall Height 37 in, Overall Length 15 in, Overall Width 16 in, Overall Depth 15 in, Black, Material Steel, Requires FSP or CH-2212/CH-6424 Heaters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 57 in x 65 ft x 1 in Polyester Air Filter Roll MERV 5, White (30PT36)
- ILIVING Adjustable-Height 30 in. 8400 CFM 120-Volt 1.8 Amp Oscillating Pedestal Fan with Misting Kit (ILG8P30M)
- ACCUMULAIR Pleated Air Filter, 30" x 36" x 2", 6 Pack (FA30X36X2_6)
- DAYTON Slinger, Heat, 8 In (4C792)
- FOSTORIA Heating Element, Horizontal, 1.43kW (671-5057)
- FOSTORIA Tip Over Switch, Aluminum (TO-SK-1)
- FOSTORIA Wire Guard, Stainless Steel (OCHWG-46)
- FOSTORIA Field Installed Cable Kit, 600AC (SO 8/4)
- FOSTORIA Heating Element, Horizontal, 3.65kW (630-36489)
- FOSTORIA Ruby Red Sleeve, 38-3/4 In. L (31941009)
- FOSTORIA Heating Element, Horizontal, 1.6kW (630-16209)
- Fostoria Electric Infrared Heater Accessories