Shop All Window Air Conditioner Accessories
Fostoria
Cable Kit, 600V
Mfr # SO 6/4
Zoro # G5192573
product price: $316.80
/ea
Free Shipping & Returns
$316.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 3E216, 3UD73, 49EL87, 49EL89, 5E168
- Voltage 600V AC
- Cable Length 25 ft.
- Cable Type 6/4 SO
- Includes 25Ft. of 600V 6/4 SO Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fostoria
- MFR # SO 6/4
- Zoro # G5192573
- UPC # 686334316408
- Country of Origin United States
- Category Window Air Conditioner Accessories
Dimensions
Cable Length | 25 ft. |
Details
Item | Field Installed Cable Kit |
For Use With | 3E216, 3UD73, 49EL87, 49EL89, 5E168 |
Voltage | 600V AC |
Cable Type | 6/4 SO |
Includes | 25Ft. of 600V 6/4 SO Cable |
Accessory Type | Field Installed Cable Kit |
Description
Field Installed Cable Kit, Voltage 600V AC, For Use With 3E216, 3UD73, 49EL87, 49EL89, 5E168, Includes 25Ft. of 600V 6/4 SO Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Strip Heater, 10-1/2 In. L, 1200 Deg F (CSH00068)
- AITKEN 2000W 480V-Ac Other Heating Element (HE20480)
- LENNOX Prefilter 16X13X1/4 Washable, Le69H85 (69H85)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volt (7K310)
- LG Rear Grille Wall Sleeve, Aluminum, 26" (AXRGALA01)
- FRIEDRICH Architectural Grille, Anodized Aluminum (AG)
- FRIEDRICH Wireless Thermostat, 24VDC, Plastic, White (WRT2)
- FROST KING AC COVER SQ GRY 30""X34"" (CC32XH)
- MARLEY ENGINEERED PRODUCTS Wall / Ceiling Mounting Bracket For 3KW To 10KW Units (B10)
- OUTLAND ENGINEERING TOOL FIN A/C WINDOW 6X1"" (AC-901)
- FROST KING Air Conditioner Bracket, 5"H x 19-1/2"W (ACB160H)
- Fostoria Window Air Conditioner Accessories