Foster

Thermometer, Flangemt(-40/60F) For - Part# 18102


product price: $43.69
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Refrigerator/Freezer Thermometer -40° To 60°F;Length: 2-1/2" Bulb, 48" Capillary, 64 Mm Bulb, 1219 Mm Capillary;Material(S): Stainless Steel Housing;Nsf Certified: Yes;Outside Diameter: 2-1/2" Dial, 3-5/8" Flange, 64 Mm Dial, 92 Mm Flange;Temp Range: -40 To 15 C, -40 To 60 F;Type: Field Calibratable;Recessed Mount;Refrig/Freezer;Weight: 0.54 Lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.