Shop All Push On Hose Fittings
Foster
Swivel, Male To Female, 1/4"MPTx1/4"FPT
Mfr # 25US
Zoro # G7580706
product price: $4.59
/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass/Steel
- Thread Size 1/4" x 1/4"
- Thread Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Foster
- MFR # 25US
- Zoro # G7580706
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Thread Size | 1/4" x 1/4" |
Details
Material | Brass/Steel |
Thread Type | Threaded |
Item | Swivel,Male To Female,1/4"MPTx1/4"FPT |
Description
Swivel,Male To Female,1/4 In.MPTx1/4 In.FPT
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Speed Control Valve, 4mm Tube, 1/8 In (AS2002F-04)
- BETA 1 FILTERS Spin-On Air/Oil Separator replacement filter for 46491833 / INGERSOLL RAND (B1SA0001431)
- FOSTER Socket, 1-Way 1/2"x1/2" FPT (5205)
- SPEEDAIRE Oil Full Plug and O-Ring (114X44)
- FOSTER NonSwivel Adapter, 1/4"MPT, 1/4x5/8" (2B7)
- FOSTER Hose Stem, Series 4, 3/8" Plugs (48-4)
- FOSTER NonSwivel Adapter, 1/4"MPT, 3/8"x11/16" (2D9)
- FOSTER Plug, Reuse Hose Clamp, 3/8"IDx11/16" OD (PD9-3)
- FOSTER Hose Stem, SHD Series, 1/4" Plug (SHD16)
- FOSTER Reuse Hose Clamp, 1/4x1/2", Brass/Steel (SB3-3)
- SMC 3/8" x 1/4" Tube x MNPT SS Male 90 Degree Elbow (KQG2L07-N03S)
- Foster Hose Fittings