Shop All Quick Connect Fittings
Foster
Safety Vent Socket, 210 Series, 1/4"MPT
Mfr # 210-3103
Zoro # G7580189
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Pipe Size 1/4"
- Quick Connect Air Coupling Material Brass/Steel
- Quick Connect Air Coupling Interchange Type ARO
- Quick Connect Air Coupling Product Grouping Automatic Sockets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Foster
- MFR # 210-3103
- Zoro # G7580189
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Pipe Size | 1/4" |
Details
Quick Connect Air Coupling Material | Brass/Steel |
Quick Connect Air Coupling Interchange Type | ARO |
Quick Connect Air Coupling Product Grouping | Automatic Sockets |
Item | Safety Vent Socket,210 Series,1/4"MPT |
Description
Safety Vent Socket,210 Series,1/4 In.MPT
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KURT Crimp Fitting, Straight, 3/8" ID, JIC (MJ-06-06)
- GAST Gast Standard 6Am-Nrv-29A Air Motor (6AM-NRV-29A)
- SMC Solenoid Air Control Valve, 1/8 In, 24VDC (SY3140-5LZ)
- D&D 3200mm Outside Length, 16 1/3mm Top Width, 1 Ribs (SPB3200)
- FOSTER Plug, 210 Series, 1/4" 1/4"FPT (210-11)
- FOSTER Plug, 1/2", 3/8" MPT, Steel (SHD52)
- FOSTER Indstrl Interchange Sckt, Brass/Stl, 3/8" (SD7-4)
- FOSTER Plug, Female 1/4"x1/8"FPT (FP251F)
- FOSTER Manual Socket, 1/4"MPT, Brass/Steel (4104)
- FOSTER Socket, 1/2"x3/4"FPT, Brass/Steel (5405)
- MILTON Sfty Exhaust Coupler, 1/4"Body, 1/4"MNPT (S-1751)
- Foster Hose Fittings