Shop All Push On Hose Fittings
Foster
Reuse Hose Clamp, 3/8"x11/16" Brass/Steel
Mfr # SD9-3
Zoro # G7571536
product price: $13.25
/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 3/8"
- Material Brass/Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Foster
- MFR # SD9-3
- Zoro # G7571536
- Country of Origin United States
- Category Push On Hose Fittings
Details
For Hose I.D. | 3/8" |
Material | Brass/Steel |
Item | Reuse Hose Clamp,3/8"x11/16" Brass/Steel |
Description
Reuse Hose Clamp,3/8 In.x11/16 In. Brass/Steel
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAP MAGIC Cutting Oil, Metal Cutting Fluid, 16 oz. (60016C)
- ABAC Quiet Power 7.5 HP 230 Volt Single Phase Two Stage 80 Gallon Vertical Air Compressor (AB7-2180VQP)
- WORLD WIDE FITTINGS Flareless Compression to Flareless Compression Straight Union (7305X16X16)
- DURA-PRIME BAND CLASSICAL Banded Belt, B2, 443 x 157in OC, 6 Band (6/B154)
- FOSTER Hose Stem, Series 4, 3/8" 1-Way Sockets (4804)
- FOSTER Hose Stem, SHD Series, 1/4" Plug (SHD16)
- FOSTER Hose Stem, Series 210, 1/4" Plugs (210-16)
- FOSTER Hose Stem, Series 3FRL, 1/2" Sockets, Material: Brass/Steel (3R5805)
- FOSTER NonSwivel Adapter, 1/4"MPT, 1/4x5/8" (2B7)
- FOSTER Plug, Reuse H-Clamp, 1/4"IDx5/8"OD, Brass (PB7-3B)
- ZORO SELECT Straight 3/8 in Hose I.D, 1/2"-14 Thread (707001-0608)
- Foster Push On Hose Fittings