Shop All Push On Hose Fittings
Foster
Push-On Fitting, 3/8"NPTx3/8"
Mfr # PM13
Zoro # G7590670
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 3/8"
- Material Brass
- Thread Size 3/8-18
- Thread Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Foster
- MFR # PM13
- Zoro # G7590670
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Thread Size | 3/8-18 |
Details
For Hose I.D. | 3/8" |
Material | Brass |
Thread Type | NPT |
Item | Push-On Fitting,3/8"NPTx3/8" |
Description
Push-On Fitting,3/8 In.NPTx3/8 In.
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER No. 35 Roller Chain Offset Link 5PK (75861)
- RULAND Shaft Collar, Clamp, 2Pc, 40mm, Alum (MSP-40-A)
- CALIFORNIA AIR TOOLS Ultra Quiet & Oil-Free 2HP 10 Gal Aluminum Tank Air Compressor (CAT-10020AC)
- DAYTON HVAC Motor, 1/50 HP, 1550 rpm, 230V, 3.3 (71634704M)
- FOSTER Plug, Reuse H-Clamp, 1/4"IDx5/8"OD, Brass (PB7-3B)
- FOSTER Plug, Reuse Hose Clamp, 3/8"IDx11/16" OD (PD9-3)
- FOSTER NonSwivel Adapter, 1/4"MPT, 3/8"x11/16" (2D9)
- FOSTER Swivel, Male To Female, 1/4"MPTx1/4"FPT (25US)
- FOSTER Hose Stem Brass/Steel, Industrial, 3/8" (1713)
- FOSTER Plug, Reuse H-Clamp, 1/4IDx5/8"OD SS303 (PB7-3S/S)
- SMC Tee, 5/16 in.x3/8 in., TubexTube (KQ2T09-11A)
- Foster Hose Fittings