Shop All Push On Hose Fittings
Foster
Push-On Fitting, 1/4"NPTx3/8"
Mfr # PM9
Zoro # G7590619
product price: $2.95
/ea
Sold in multiples of 4 for $11.80
$11.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 1/4"
- Material Brass
- Thread Size 3/8-18
- Thread Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Foster
- MFR # PM9
- Zoro # G7590619
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Thread Size | 3/8-18 |
Details
For Hose I.D. | 1/4" |
Material | Brass |
Thread Type | NPT |
Item | Push-On Fitting,1/4"NPTx3/8" |
Description
Push-On Fitting,1/4 In.NPTx3/8 In.
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (LC800 OLS)
- TRITAN Single Grv Cast Iron Sheave, 5/8-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 5.25-in. OD (AK54 X 5/8)
- SMC Male Branch Tee, 1/8 in., TubexMNPTxTube (KQ2T01-35AS)
- SKF SKF-6007RS, Single Row Ball Brgs, 6007RS (6007RS)
- FOSTER Plug, Reuse H-Clamp, 1/4"IDx5/8"OD, Brass (PB7-3B)
- FOSTER Hose Stem, SHD Series, 1/4" Plug (SHD16)
- FOSTER Hose Stem, Series 3FRL, 1/2" Sockets, Material: Brass/Steel (3R5805)
- FOSTER NonSwivel Adapter, 1/4"MPT, 3/8"x11/16" (2D9)
- FOSTER Hose Stem, Series 2, 1/8" Plugs (02-2)
- FOSTER Push On Socket Hose Stem, 1/2"X3/8" (FS308P)
- AIGNEP USA Tube Reducer, 10 x 8mm Tube Sz, Brass, PK3 (50700N-10-8-PK3)
- Foster Hose Fittings