Shop All Hydraulic Hose Fittings
Foster
Plug, Steel, 1" X 1"
Mfr # K8S
Zoro # G4468919
product price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Foster
- MFR # K8S
- Zoro # G4468919
- Country of Origin United States
- Category Hydraulic Hose Fittings
Details
Item | Plug,Steel,1" X 1" |
Description
Plug,Steel,1 In. X 1 In.
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 165 psi (ST25-1A165)
- GLOBAL GSCC-137-137-KW One-Piece Clamping Coupling with Keyway (GSCC-137-137-KW)
- CLIMAX METAL PRODUCTS RC-125-4H@90 Set Screw Coupling (RC-125-4H@90)
- DODGE R30TL RIGID MALE FLANGE ASSY COUPLINGS/FLEX CLUTCH (003005)
- FOSTER Plug, Brass, w/Viton Seal, 1/2" (K4B-101)
- FOSTER Steel Plug, 1/2"x1/2" FPT (K4S)
- FOSTER Steel Socket, 3/4"x3/4"FPT (H6S)
- FOSTER Plug, Brass, QuickConnect, w/VitonSeal, 1/8" (K1B-101)
- FOSTER SS303 Plug, 3/8"x3/8"FPT (K3S/S)
- FOSTER SS303 Plug, 1/2"x1/2" FPT (K4S/S)
- UNIVERSAL HYDRAULIC ADPT3/8""x3/8"" (39039198)
- Foster Hydraulic Hoses & Fittings