Shop All Push On Hose Fittings
Foster
Plug, Reuse Hose Clamp, 3/8"IDx11/16" OD
Mfr # PD9-3
Zoro # G7590795
product price: $5.95
/ea
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 3/8"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Foster
- MFR # PD9-3
- Zoro # G7590795
- Country of Origin United States
- Category Push On Hose Fittings
Details
For Hose I.D. | 3/8" |
Material | Steel |
Item | Plug,Reuse Hose Clamp,3/8"IDx11/16" OD |
Description
Plug,Reuse Hose Clamp,3/8 In.IDx11/16 In. OD
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 112" Outside Length, 1/2" Top Width, 1 Ribs (4LK1120)
- MAXIM Hyd Cylinder, 3-1/2 In Bore, 12 In Stroke (288-352)
- GATES Bushing, Series 2517, Bore Dia 1.500 In (2517 1.1/2)
- FESTO Solenoid Valve CPE24-M2H-5L-3/8 (CPE24-M2H-5L-3/8)
- FOSTER Hose Stem, Series 210, 3/8" Auto Sockets (210-3703)
- FOSTER Plug, Reuse H-Clamp, 1/4"IDx5/8"OD, Brass (PB7-3B)
- FOSTER Hose Stem, Series 2, 1/8" Plugs (02-2)
- FOSTER Push On Socket Hose Stem, 1/2"X3/8" (FS308P)
- FOSTER Hose Stem, Series 4, 3/8" Plugs (48-4)
- FOSTER Hose Stem, SHD Series, 1/4" Plug (SHD16)
- SMC Male Branch Tee, 5/32 in., TubexMNPT (KQ2T03-33AS)
- Foster Hose Fittings