Shop All Brass Pipe Fittings
Foster
Manual Socket, 3/8\u0022MPT, Brass/Steel
Mfr # 4304
Zoro # G7570915
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Brass, Steel
- Basic Pipe Fitting Material Metal
- Fitting Side A Type NPT
- Fitting Side B Gender Female
- Fitting Side B Type Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Foster
- MFR # 4304
- Zoro # G7570915
- Country of Origin United States
- Category Brass Pipe Fittings
Details
Pipe Fitting Material | Brass, Steel |
Basic Pipe Fitting Material | Metal |
Item | Manual Socket,3/8"MPT,Brass/Steel |
Fitting Side A Type | NPT |
Fitting Side B Gender | Female |
Fitting Side B Type | Socket |
Description
Manual Socket,3/8 In.MPT,Brass/Steel
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTANT HOT WATER TANK AND FILTRATION SY HOT WATER DISPENSER SS (HWT-F1000S)
- DIXON Ball Valve with NPT Tap, 1/2 in Nominal, FNPT End Style, Brass Body, Full Port, Domestic (BBV50VT)
- MOEN 30" L, Concealed, Stainless Steel, Concealed Screw 30" Grab Bar Satin Stain, Satin Stainless Steel (8730)
- BACKER GROUP 5500 Watts/240 Volts/ 8 Length Inside Tank (SG2553)
- FOSTER Manual Socket, 3/8\u0022MPT, Brass/Steel (3303)
- FOSTER Manual Industrial Socket, 1/4"FPT, Brs/Stl (3003)
- FOSTER Brass Socket, 1/2" MPT (50MS)
- FOSTER Brass Brass Plug 3/4 In., FPT, Male NPT (75FPB)
- FOSTER Brass Socket, 3/8"FPT (38FS)
- PARKER Brass Pipe Fitting, MNPT x FNPT, 1/2" Pipe Size (8-8 SE-B)
- ZORO SELECT Red Brass Cap, FNPT, 3/4" Pipe Size (6RCY2)
- Foster Brass Pipe Fittings