Shop All Brass Pipe Fittings
Foster
Manual Socket, 3/8\u0022MPT, Brass/Steel
Mfr # 3303
Zoro # G7576390
Sold in multiples of 2 for $15.50
$15.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Socket
- Pipe Fitting Material Brass, Steel
- Basic Pipe Fitting Material Metal
- Color Brass or Steel
- Fitting Side B Type Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Foster
- MFR # 3303
- Zoro # G7576390
- Country of Origin United States
- Category Brass Pipe Fittings
Details
Specific Fitting Shape | Socket |
Pipe Fitting Material | Brass, Steel |
Basic Pipe Fitting Material | Metal |
Item | Manual Socket,3/8"MPT,Brass/Steel |
Color | Brass or Steel |
Fitting Side B Type | Socket |
Fitting Side A Type | NPT |
Fitting Side B Gender | Female |
Description
Socket, Brass/Steel, NPT, Female, Socket
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" Female NPSC x Female NPSC Steel Merchant Coupling Class 150 (71103)
- ZORO SELECT Repair Clamp, Three Bolt, 3 In, 304SS (330-109)
- CHICAGO FAUCET Metering 4" Mount, 3 Hole Straight Spout Bathroom Faucet, Chrome plated (3501-4E2805ABCP)
- KOHLER Piston Service Kit, 1.28 Gpf Manual Tfv (1388750)
- FOSTER Brass Socket, 1/2" MPT (50MS)
- FOSTER Brass Brass Plug 3/4 In., FPT, Male NPT (75FPB)
- FOSTER Manual Socket, 3/8\u0022MPT, Brass/Steel (4304)
- FOSTER Brass Socket, 3/8"FPT (38FS)
- FOSTER Manual Industrial Socket, 1/4"FPT, Brs/Stl (3003)
- ZORO SELECT Brass Reducer, FNPT x MNPT, 3/8" x 1/4" Pipe Size (706120-0604)
- THRIFCO PLUMBING 1/8fip X 1/8mip Brass Extender (5319040)
- Foster Brass Pipe Fittings