Shop All Brass Pipe Fittings
Foster
Manual Industrial Socket, 1/4"FPT, Brs/Stl
Mfr # 3003
Zoro # G7576521
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Socket
- Pipe Fitting Material Brass, Steel
- Basic Pipe Fitting Material Metal
- Color Brass or Steel
- Fitting Side A Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Foster
- MFR # 3003
- Zoro # G7576521
- Country of Origin United States
- Category Brass Pipe Fittings
Details
Specific Fitting Shape | Socket |
Pipe Fitting Material | Brass, Steel |
Basic Pipe Fitting Material | Metal |
Item | Manual Industrial Socket,1/4"FPT,Brs/Stl |
Color | Brass or Steel |
Fitting Side A Type | NPT |
Fitting Side B Type | Socket |
Fitting Side B Gender | Female |
Description
Socket, Brass/Steel, NPT, Female, Socket
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 90 Deg Double Elbow, 3 InHub (03047)
- ASCO Solenoid Valve Rebuild Kit (302372)
- MOEN Soap Dispenser (3944)
- CUSH-A-NATOR Cushioned Clamp, Std, 2-1/2 in. Tube, 304SS (CN40SS)
- FOSTER Brass Socket, 3/8"FPT (38FS)
- FOSTER Manual Socket, 3/8\u0022MPT, Brass/Steel (3303)
- FOSTER Brass Socket, 1/2" MPT (50MS)
- FOSTER Brass Brass Plug 3/4 In., FPT, Male NPT (75FPB)
- FOSTER Manual Socket, 3/8\u0022MPT, Brass/Steel (4304)
- MIDWEST FASTENER 3/16" Brass Compression Nuts 10PK (35682)
- PARKER Hex Head Plug, Brass, 1/8" Pipe Size, MNPT (218P-2)
- Foster Fittings