Shop All Push On Hose Fittings
Foster
Manual Industrial, 1/4" Push On Hose Stem
Mfr # 1513
Zoro # G7579498
original price:
$8.84
14% off
new price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 1/4"
- Material Brass/Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Foster
- MFR # 1513
- Zoro # G7579498
- Country of Origin United States
- Category Push On Hose Fittings
Details
For Hose I.D. | 1/4" |
Material | Brass/Steel |
Item | Manual Industrial,1/4" Push On Hose Stem |
Description
Manual Industrial,1/4 In. Push On Hose Stem
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICO Storage Lid, HDPE, 6.25 in. H, 5.75inL, Gray (34407)
- TRANSAIR Union Connector, For 25mm Tubing (6606 25 00US)
- MARATHON MOTORS Hzrdus Loc Mtr, Cap Strt, TEFC, 1/3 HP, T3B (056C17G5324)
- OPTIBELT V-Belt; A Series; V-Belt Cogged; 1 Band (AX32)
- FOSTER Hose Stem, Series 3FRL, 1/2" Sockets, Material: Brass/Steel (3R5805)
- FOSTER NonSwivel Adapter, 1/4"MPT, 1/4x5/8" (2B7)
- FOSTER Push-On Fitting, 1/4"NPTx3/8" (PM9)
- FOSTER Hose Stem, SHD Series, 1/4" Plug (SHD16)
- FOSTER Hose Stem, Series 2, 1/8" Plugs (02-2)
- FOSTER Hose Stem, Series 210, 1/4" Plugs (210-16)
- SMC Male Branch Tee, 1/4 in., TubexMNPT (KQ2T07-34AS)
- Foster Hose Fittings