Shop All Push On Hose Fittings
Foster
Hose Stem, SHD Series, 1/4" Plug
Mfr # SHD16
Zoro # G3487150
product price: $7.79
/ea
Sold in multiples of 2 for $15.58
$15.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Pipe Fitting Connection Type Barbed
- Specific Pipe Fitting Shape Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Foster
- MFR # SHD16
- Zoro # G3487150
- Country of Origin United States
- Category Push On Hose Fittings
Details
Material | Steel |
Item | Hose Stem,SHD Series,1/4" Plug |
Pipe Fitting Connection Type | Barbed |
Specific Pipe Fitting Shape | Plug |
Description
Hose Stem,SHD Series,1/4 In. Plug
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE BELTING Twisted O-Ring, 3/16, Clear, 13-1/4 L, PK50 (5050017)
- SMC Tee, 5/16 in.x3/8 in., TubexTube (KQ2T09-11A)
- SMC Hex Socket Head Male Adapter, 8mm (KQ2S08-02AS)
- LOC-LINE T Fitting, 1/4 In, PK2 (41416)
- FOSTER Hose Stem, Series 4, 3/8" 1-Way Sockets (4804)
- FOSTER Hose Stem, Series 210, 3/8" Auto Sockets (210-3703)
- FOSTER Plug, Reuse Hose Clamp, 3/8"IDx11/16" OD (PD9-3)
- FOSTER Reuse Hose Clamp, 1/4x1/2", Brass/Steel (SB3-3)
- FOSTER Hose Stem, Series 3FRL, 1/2" Sockets, Material: Brass/Steel (3R5805)
- FOSTER NonSwivel Adapter, 1/4"MPT, 3/8"x11/16" (2D9)
- MILTON INDUSTRIES 1/4" Female Body L-Style (790)
- Foster Push On Hose Fittings