Shop All Push On Hose Fittings
Foster
Hose Stem, Series 4, 3/8" 1-Way Sockets
Mfr # 4804
Zoro # G3487053
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass/Steel
- Max. Pressure 300 psi
- Application Industrial
- Pipe Fitting Connection Type Clamp x Hose Barb
- Specific Pipe Fitting Shape Socket Pipe Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Foster
- MFR # 4804
- Zoro # G3487053
- Country of Origin United States
- Category Push On Hose Fittings
Details
Material | Brass/Steel |
Max. Pressure | 300 psi |
Application | Industrial |
Pipe Fitting Connection Type | Clamp x Hose Barb |
Item | Hose Stem,Series 4,3/8" 1-Way Sockets |
Specific Pipe Fitting Shape | Socket Pipe Plug |
Description
Hose Stem,Series 4,3/8 In. 1-Way Sockets
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip Timing Belts, 230XL037 (230XL037)
- NORD NEMA Foot Mount Motor Prem.Eff, 5.0 HP (SK112MP/4-184T-CUS-TW)
- BROWNING 1 Groove Cast Iron Bushed Bore Multiple Sheave, 1B5V60 (1B5V60)
- GE Range Cord 3W, 30Amp, 4 Ft (84604)
- FOSTER Plug, Reuse Hose Clamp, 3/8"IDx11/16" OD (PD9-3)
- FOSTER Hose Stem, Series 2, 1/8" Plugs (02-2)
- FOSTER Hose Stem, Series 4, 3/8" Plugs (48-4)
- FOSTER Hose Stem, Series 2, 1/8" I.D., 1-Way Sockt (2022)
- FOSTER Plug, Reuse H-Clamp, 1/4"IDx5/8"OD, Brass (PB7-3B)
- FOSTER Plug, Reuse H-Clamp, 1/4IDx5/8"OD SS303 (PB7-3S/S)
- CAMPBELL HAUSFELD PVC Air Hose, Blue, 3/8" x 50 ft. (PA121600AV)
- Foster Hose Fittings