Shop All Push On Hose Fittings
Foster
Hose Stem, Series 4, 1/2" Plugs
Mfr # 49-4
Zoro # G3487257
original price:
$4.35
12% off
new price: $3.79
/ea
Sold in multiples of 2 for $7.58
$7.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass/Steel
- Max. Pressure 300 psi
- Application Industrial
- Specific Pipe Fitting Shape Plug
- Pipe Fitting Connection Type Clamp x Hose Barb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Foster
- MFR # 49-4
- Zoro # G3487257
- Country of Origin United States
- Category Push On Hose Fittings
Details
Material | Brass/Steel |
Max. Pressure | 300 psi |
Application | Industrial |
Specific Pipe Fitting Shape | Plug |
Item | Hose Stem,Series 4,1/2" Plugs |
Pipe Fitting Connection Type | Clamp x Hose Barb |
Description
Hose Stem,Series 4,1/2" Plugs
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, SPZ, 10 x 1937mm LP (SPZ1937)
- DYNABRADE Housing for Model 40326, 20,000 RPM (15365)
- SPEEDAIRE Compressed Air Filter, 290 psi, 4 In. W (4GNX6)
- THOMSON Ball Bushing, Open, Bore .500 In (SSU8OPN)
- FOSTER NonSwivel Adapter, 1/4"MPT, 3/8"x11/16" (2D9)
- FOSTER Plug, Reuse H-Clamp, 1/4"IDx5/8"OD, Brass (PB7-3B)
- FOSTER Hose Fittings, 1/8" NPT x 5/16" (M4)
- FOSTER Hose Stem, Series 3FRL, 1/2" Sockets, Material: Brass/Steel (3R5805)
- FOSTER Swivel, Male To Female, 1/4"MPTx1/4"FPT (25US)
- FOSTER NonSwivel Adapter, 1/4"MPT, 1/4x5/8" (2B7)
- SMC Tube Cap, 6mm, Tube (KQ2C06-00A)
- Foster Push On Hose Fittings