Shop All Push On Hose Fittings
Foster
Hose Stem, Series 3FRL, 1/2" Sockets, Material: Brass/Steel
Mfr # 3R5805
Zoro # G3487263
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Brass/Steel
- Max. Pressure 300 psi
- Application Industrial
- Pipe Fitting Connection Type Clamp x Hose Barb
- Specific Pipe Fitting Shape Socket Pipe Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Foster
- MFR # 3R5805
- Zoro # G3487263
- Country of Origin United States
- Category Push On Hose Fittings
Details
Material | Brass/Steel |
Max. Pressure | 300 psi |
Application | Industrial |
Item | Hose Stem,Series 3FRL,1/2" Sockets |
Pipe Fitting Connection Type | Clamp x Hose Barb |
Specific Pipe Fitting Shape | Socket Pipe Plug |
Description
Hose Stem,Series 3FRL,1/2 In. Sockets
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Check Valve, 5000 psi, 1/2 NPT (453-1/2S2-6)
- DDS Shaft Seal, TC, 35mm ID, Nitrile Rubber (355410TC)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX W01AG347, Pressure Line, 10 micron (ZX-W01AG347)
- PPD Push Lock In-line Filter, 40 μm. 3mm fittings; bronze filter. Small (PPDF-25-03-03-B40)
- FOSTER Plug, Reuse Hose Clamp, 3/8"IDx11/16" OD (PD9-3)
- FOSTER Hose Stem, Series 2, 1/8" Plugs (02-2)
- FOSTER Push On Socket Hose Stem, 1/2"X3/8" (FS308P)
- FOSTER Hose Stem, Series 210, 3/8" Auto Sockets (210-3703)
- FOSTER Hose Stem, Series 4, 3/8" Plugs (48-4)
- FOSTER Hose Stem, SHD Series, 1/4" Plug (SHD16)
- FESTO Push-In L-Fitting NPQH-L-G14-Q8-P10 (NPQH-L-G14-Q8-P10)
- Foster Push On Hose Fittings