Shop All Push On Hose Fittings
Foster
Hose Stem, Series 3FRL, 1/2" Sockets
Mfr # 3R5705
Zoro # G3487038
original price:
$20.68
13% off
new price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass/Steel
- Max. Pressure 300 psi
- Application Industrial
- Specific Pipe Fitting Shape Socket Pipe Plug
- Pipe Fitting Connection Type Clamp x Hose Barb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Foster
- MFR # 3R5705
- Zoro # G3487038
- Country of Origin United States
- Category Push On Hose Fittings
Details
Material | Brass/Steel |
Max. Pressure | 300 psi |
Application | Industrial |
Item | Hose Stem,Series 3FRL,1/2" Sockets |
Specific Pipe Fitting Shape | Socket Pipe Plug |
Pipe Fitting Connection Type | Clamp x Hose Barb |
Description
Hose Stem,Series 3FRL,1/2 In. Sockets
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Hose Adapter, 1" L, 5000 psi (1/8 CD-SS)
- ABAC 2 x 5 HP 230 Volt Three Phase Two Stage 120 Gallon Duplex Air Compressor (AB5-23120D)
- TRITAN Taper-Lock Bushing, 1-3/4in.Bore dia. (2012 X 1-3/4)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 3/8"-18 Thread Size, H Series (PHN6-6M)
- FOSTER Hose Stem, Series 4, 3/8" Plugs (48-4)
- FOSTER Reuse Hose Clamp, 1/4x1/2", Brass/Steel (SB3-3)
- FOSTER NonSwivel Adapter, 1/4"MPT, 3/8"x11/16" (2D9)
- FOSTER Hose Fittings, 1/8" NPT x 5/16" (M4)
- FOSTER Hose Stem, Series 2, 1/8" Plugs (02-2)
- FOSTER NonSwivel Adapter, 1/4"MPT, 1/4x5/8" (2B7)
- DIXON Type B Female x Hose, Shank, 6" (FC3106)
- Foster Push On Hose Fittings