Shop All Push On Hose Fittings
Foster
Hose Stem, Series 3, 3/8" Plugs, Specific Pipe Fitting Shape: Plug
Mfr # 17-3S/S
Zoro # G3487239
original price:
$27.37
14% off
new price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 303 Stainless Steel
- Max. Pressure 300 psi
- Application Industrial
- Pipe Fitting Connection Type Clamp x Hose Barb
- Specific Pipe Fitting Shape Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Foster
- MFR # 17-3S/S
- Zoro # G3487239
- Country of Origin United States
- Category Push On Hose Fittings
Details
Material | 303 Stainless Steel |
Max. Pressure | 300 psi |
Application | Industrial |
Pipe Fitting Connection Type | Clamp x Hose Barb |
Specific Pipe Fitting Shape | Plug |
Item | Hose Stem,Series 3,3/8" Plugs |
Description
Hose Stem,Series 3,3/8" Plugs
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO Cam Follower, Metric, #CF6VB (CF6VB)
- GREENLEE 24-1/4" 12 Ton Hyd. Crimp Tool (HKL1232)
- BETA 1 FILTERS Hydraulic replacement filter for MF1003P10NB / MP FILTRI (B1HF0091525)
- FAFNIR Single Row Angular Contact Ball Bearing, #7203W (7203W)
- FOSTER Hose Stem, Series 4, 3/8" Plugs (48-4)
- FOSTER Hose Stem, Series 2, 1/8" I.D., 1-Way Sockt (2022)
- FOSTER Swivel, Male To Female, 1/4"MPTx1/4"FPT (25US)
- FOSTER Hose Stem, Series 4, 3/8" 1-Way Sockets (4804)
- FOSTER Hose Stem, SHD Series, 1/4" Plug (SHD16)
- FOSTER Push On Socket Hose Stem, 1/2"X3/8" (FS308P)
- SMC Y Union, 1/8 in.x1/4 in., TubexTube (KQ2U01-07A)
- Foster Hose Fittings