Shop All Push On Hose Fittings
Foster
Hose Stem, Series 210, 3/8" Auto Sockets
Mfr # 210-3703
Zoro # G3487193
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass/Steel
- Max. Pressure 300 psi
- Application Industrial
- Specific Pipe Fitting Shape Plug
- Pipe Fitting Connection Type Clamp x Hose Barb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Foster
- MFR # 210-3703
- Zoro # G3487193
- Country of Origin United States
- Category Push On Hose Fittings
Details
Material | Brass/Steel |
Max. Pressure | 300 psi |
Application | Industrial |
Specific Pipe Fitting Shape | Plug |
Pipe Fitting Connection Type | Clamp x Hose Barb |
Item | Hose Stem,Series 210,3/8" Auto Sockets |
Description
Hose Stem,Series 210,3/8 In. Auto Sockets
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grease Fitting, 90deg, M6x1mm, PK10 (GFD2108S)
- MILTON High Pressure FRL Regulator, 3/4" NPT (1026-8)
- PRINCE Cylinder, hyd, 2 1/2 Bore x 16 In Stroke (PMC-5416)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/4"-16 Thread Size, 6600 Series (6608-8-10)
- FOSTER Push On Socket Hose Stem, 1/2"X3/8" (FS308P)
- FOSTER Hose Stem, Series 2, 1/8" I.D., 1-Way Sockt (2022)
- FOSTER Hose Stem, Series 4, 3/8" 1-Way Sockets (4804)
- FOSTER Hose Stem, SHD Series, 1/4" Plug (SHD16)
- FOSTER Swivel, Male To Female, 1/4"MPTx1/4"FPT (25US)
- FOSTER Hose Stem, Series 3FRL, 1/2" Sockets, Material: Brass/Steel (3R5805)
- SMC 1/4" Tube 316 SS Straight Union (KQG2H07-00)
- Foster Hose Fittings