Shop All Push On Hose Fittings
Foster
Hose Stem, Series 210, 1/4" Plugs
Mfr # 210-17
Zoro # G3487117
product price: $3.39
/ea
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Max. Pressure 300 psi
- Application Industrial
- Pipe Fitting Connection Type Clamp x Hose Barb
- Specific Pipe Fitting Shape Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Foster
- MFR # 210-17
- Zoro # G3487117
- Country of Origin United States
- Category Push On Hose Fittings
Details
Material | Steel |
Max. Pressure | 300 psi |
Application | Industrial |
Item | Hose Stem,Series 210,1/4" Plugs |
Pipe Fitting Connection Type | Clamp x Hose Barb |
Specific Pipe Fitting Shape | Plug |
Description
Hose Stem,Series 210,1/4 In. Plugs
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 15 HP (7100E15-V-230/3)
- ARROW PNEUMATICS Element Kit for F57 Midflow Filters (EK57A)
- DODGE Stock Bore Taper Lock Bushing, 1 in Dia Bore, 2-1/4 in Dia Barrel, 1-1/2 in OAL, Sintered Steel (119048)
- FAFNIR Single Row Angular Contact Ball Bearing (7211W)
- FOSTER Plug, Reuse H-Clamp, 1/4IDx5/8"OD SS303 (PB7-3S/S)
- FOSTER NonSwivel Adapter, 1/4"MPT, 3/8"x11/16" (2D9)
- FOSTER Hose Stem, Series 3FRL, 1/2" Sockets, Material: Brass/Steel (3R5805)
- FOSTER Hose Stem, Series 2, 1/8" I.D., 1-Way Sockt (2022)
- FOSTER Hose Stem, Series 4, 3/8" 1-Way Sockets (4804)
- FOSTER Hose Fittings, 1/8" NPT x 5/16" (M4)
- FESTO Push-In Fitting CQ-1/2-15 (CQ-1/2-15)
- Foster Hose Fittings