Shop All Push On Hose Fittings
Foster
Hose Stem, Series 2, 1/8" I.D., 1-Way Sockt
Mfr # 2022
Zoro # G3487290
product price: $5.29
/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Brass/Steel
- Max. Pressure 300 psi
- Application Industrial
- Pipe Fitting Connection Type Clamp x Hose Barb
- Specific Pipe Fitting Shape Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Foster
- MFR # 2022
- Zoro # G3487290
- Country of Origin United States
- Category Push On Hose Fittings
Details
Material | Brass/Steel |
Max. Pressure | 300 psi |
Application | Industrial |
Pipe Fitting Connection Type | Clamp x Hose Barb |
Specific Pipe Fitting Shape | Plug |
Item | Hose Stem,Series 2,1/8" I.D.,1-Way Sockt |
Description
Hose Stem,Series 2,1/8 In. I.D.,1-Way Sockt
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Ind Link Conveyor Connecting (2YEG3)
- ATLANTIC BLOWERS Pressure/Vacuum Relief Valve 2.5” (AB-20004)
- LDI INDUSTRIES Pump/Motor Adapter, SAE A, 56C-145TC (6028)
- TRITAN Double Riveted Chain, Offset Link (40-2R OSL)
- FOSTER Hose Stem, SHD Series, 1/4" Plug (SHD16)
- FOSTER Hose Stem, Series 4, 3/8" 1-Way Sockets (4804)
- FOSTER NonSwivel Adapter, 1/4"MPT, 3/8"x11/16" (2D9)
- FOSTER Hose Stem, Series 4, 3/8" Plugs (48-4)
- FOSTER Hose Fittings, 1/8" NPT x 5/16" (M4)
- FOSTER Reuse Hose Clamp, 1/4x1/2", Brass/Steel (SB3-3)
- TECHNIFIT Fitting, PTC, Flow Control Elbow, 8mm x 3/8" Male BSPP (G) (NSC08-G03)
- Foster Push On Hose Fittings