Shop All Push On Hose Fittings
Foster
Hose Fittings, 1/8" NPT x 5/16"
Mfr # M4
Zoro # G3487388
product price: $2.35
/ea
Sold in multiples of 4 for $9.40
$9.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Thread Size 3/8"
- Thread Type NPT
- Specific Pipe Fitting Shape Barb
- Pipe Fitting Connection Type NPT x Barb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Foster
- MFR # M4
- Zoro # G3487388
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Thread Size | 3/8" |
Details
Material | Brass |
Thread Type | NPT |
Specific Pipe Fitting Shape | Barb |
Item | Hose Fittings,1/8" NPT x 5/16" |
Pipe Fitting Connection Type | NPT x Barb |
Description
Hose Fittings,1/8 In. NPT x 5/16 In.
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Compressor, Air, 5.5 HP (4B220)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/8"-27 Thread Size (B1T10)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1253090, Pressure Line, 10 micron, Outside-In (MF0060342)
- CRC Multi-Purpose Food Grade Silicone Lubricant, H1 Food Grade, -40 to 400 Degree F, 10 Oz Aerosol Can (03040)
- FOSTER Push On Socket Hose Stem, 1/2"X3/8" (FS308P)
- FOSTER Plug, Reuse Hose Clamp, 3/8"IDx11/16" OD (PD9-3)
- FOSTER Hose Stem, Series 2, 1/8" I.D., 1-Way Sockt (2022)
- FOSTER Hose Stem, Series 210, 1/4" Plugs (210-16)
- FOSTER Hose Stem, Series 4, 3/8" Plugs (48-4)
- FOSTER NonSwivel Adapter, 1/4"MPT, 1/4x5/8" (2B7)
- MAKITA PAD RUBBER 4-1/2" (MP743036-3)
- Foster Push On Hose Fittings