Shop All Push On Hose Fittings
This Product is Discontinued
Foster
Hose Fittings, 1/8" NPT x 3/8" (Discontinued)
Mfr # M5
Zoro # G3487701
This Product is Discontinued
Key Features
- Material Brass
- Thread Size 3/8"
- Thread Type NPT
- Pipe Fitting Connection Type NPT x Barb
- Specific Pipe Fitting Shape Barb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Foster
- MFR # M5
- Zoro # G3487701
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Thread Size | 3/8" |
Details
Material | Brass |
Thread Type | NPT |
Pipe Fitting Connection Type | NPT x Barb |
Specific Pipe Fitting Shape | Barb |
Item | Hose Fittings,1/8" NPT x 3/8" |
Description
Hose Fittings,1/8 In. NPT x 3/8 In.
Restrictions
- WARNING: This product can expose you to chemicals including Lead (inactive), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.