Shop All Push On Hose Fittings
Foster
Hose Fittings, 1/2" NPT x 3/4"
Mfr # M19
Zoro # G3487473
product price: $3.69
/ea
Sold in multiples of 2 for $7.38
$7.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Thread Size 3/4-14
- Thread Type NPT
- Pipe Fitting Connection Type NPT x Barb
- Specific Pipe Fitting Shape Barb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Foster
- MFR # M19
- Zoro # G3487473
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Thread Size | 3/4-14 |
Details
Material | Brass |
Thread Type | NPT |
Pipe Fitting Connection Type | NPT x Barb |
Specific Pipe Fitting Shape | Barb |
Item | Hose Fittings,1/2" NPT x 3/4" |
Description
Hose Fittings,1/2 In. NPT x 3/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pillow Block Bearing, Ball, 2-7/16" Bore (3FCU6)
- ENERPAC Hose 6 Ft Ch604 Ch604 (HC9206C)
- CHICAGO DIE CASTING PULLEY 3X1/2"" (300A5)
- SMC Flow Control Valve, 1/4 In Tube, 1/8 In (AS2201F-N01-07SD)
- FOSTER Hose Stem, Series 2, 1/8" I.D., 1-Way Sockt (2022)
- FOSTER Reuse Hose Clamp, 1/4x1/2", Brass/Steel (SB3-3)
- FOSTER Hose Stem, Series 2, 1/8" Plugs (02-2)
- FOSTER Hose Stem, Series 210, 3/8" Auto Sockets (210-3703)
- FOSTER Push On Socket Hose Stem, 1/2"X3/8" (FS308P)
- FOSTER Hose Stem, Series 4, 3/8" 1-Way Sockets (4804)
- DIXON MNPT 3/4"xHose, Barb, 1" (1021612C)
- Foster Hose Fittings