Shop All Brass Pipe Fittings
Foster
Brass Socket, 3/8"FPT
Mfr # 38FS
Zoro # G7576585
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Thru Socket
- Pipe Fitting Material Brass
- Basic Pipe Fitting Material Metal
- Pipe Fitting Connection Type FPT x Female Socket
- Standards ANSI/B93.2-1986
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Foster
- MFR # 38FS
- Zoro # G7576585
- Country of Origin United States
- Category Brass Pipe Fittings
Details
Specific Fitting Shape | Straight Thru Socket |
Pipe Fitting Material | Brass |
Basic Pipe Fitting Material | Metal |
Item | Brass Socket,3/8"FPT |
Pipe Fitting Connection Type | FPT x Female Socket |
Standards | ANSI/B93.2-1986 |
Color | Brown |
Connection Type | Threaded |
Fitting Shape | Adapter |
Gender | Female |
Fitting Side B Gender | Female |
Fitting Side B Type | Socket |
Fitting Side A Type | FPT |
Pipe Fitting Gender | Female |
Threading | NPT |
Pipe Fitting Material & Finish | Brass |
Description
Straight Thru Socket, Brass, FPT, Female, Socket
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Elbow, 90 deg, 2"150,316, Thrd Heavy (4381034480)
- KOHLER Purefresh Refill Scent Pack Assortment For Purefresh Toilet Seat (7723-NA)
- KOHLER Plunger Sa, Ccw Close, Plastic (22948)
- JONES STEPHENS Diverter Spout Repair Kit (D01702)
- FOSTER Brass Brass Plug 3/4 In., FPT, Male NPT (75FPB)
- FOSTER Brass Socket, 1/2" MPT (50MS)
- FOSTER Manual Industrial Socket, 1/4"FPT, Brs/Stl (3003)
- FOSTER Manual Socket, 3/8\u0022MPT, Brass/Steel (4304)
- FOSTER Manual Socket, 3/8\u0022MPT, Brass/Steel (3303)
- ZORO SELECT Brass Cross, FNPT, 1/2" Pipe Size (22UL20)
- ZORO SELECT 45 Elbow Adapter, Brass, 3/8 in, NPTF (ZUSA-PF-9048)
- Foster Fittings