Shop All Brass Pipe Fittings
Foster
Brass Socket, 1/2" MPT
Mfr # 50MS
Zoro # G7573417
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Thru Socket
- Pipe Fitting Material Brass
- Pipe Fitting Connection Type MPT x Female Socket
- Standards ANSI/B93.2-1986
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Foster
- MFR # 50MS
- Zoro # G7573417
- Country of Origin United States
- Category Brass Pipe Fittings
Details
Specific Fitting Shape | Straight Thru Socket |
Pipe Fitting Material | Brass |
Item | Brass Socket,1/2" MPT |
Pipe Fitting Connection Type | MPT x Female Socket |
Standards | ANSI/B93.2-1986 |
Color | Brown |
Connection Type | Threaded |
Gender | Female |
Pipe Fitting Gender | Female |
Threading | NPT |
Fitting Side A Type | MPT |
Fitting Side B Gender | Female |
Fitting Shape | Adapter |
Fitting Side B Type | Socket |
Pipe Fitting Material & Finish | Brass |
Description
Straight Thru Socket, Brass, MPT, Female, Socket
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEARS 2" FNPT PVC Compact Ball Valve Inline (2121-020)
- GROHE Universal Mounting Set Starlight Chrome (45444000)
- SLOAN Plumbing Part Ecos Wes56A Cp Cvr/Rng Sns Assembly Ecos Df Hw (0325304)
- ANVIL 1" x 1/2" Female NPT x Female NPT Cast Iron 90 Degree Elbow Class 125 (0300012606)
- FOSTER Brass Socket, 3/8"FPT (38FS)
- FOSTER Manual Socket, 3/8\u0022MPT, Brass/Steel (4304)
- FOSTER Manual Socket, 3/8\u0022MPT, Brass/Steel (3303)
- FOSTER Manual Industrial Socket, 1/4"FPT, Brs/Stl (3003)
- FOSTER Brass Brass Plug 3/4 In., FPT, Male NPT (75FPB)
- AMERICAN IMAGINATIONS 0.5 in. x 0.75 in. Brass Flare Male Adapter (AI-35637)
- ANDERSON METALS Compression Nut Brass 5/16 (730061-05)
- Foster Fittings