Shop All Carpet Tiles
Foss Floors
Riverside 18" x 18" N17 Mocha Carpet Tiles - 16PK
Mfr # 7PD4N1716PK
Zoro # G6591538
product price: $34.92
/pk 16, $2.18/ea
$34.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Rib
- Length 18"
- Width 18"
- Height 0.23"
- Warranty 3 Year
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Foss Floors
- MFR # 7PD4N1716PK
- Zoro # G6591538
- UPC # 080321102669
- Country of Origin United States
- Category Carpet Tiles
Dimensions
Length | 18" |
Width | 18" |
Height | 0.23" |
Details
Item | peel and stick carpet tile |
Color | Mocha |
Pattern | Rib |
Warranty | 3 Year |
Application | Indoor/Outdoor |
Coverage Area | 36.0 sq. ft. |
Backing Material | Adhesive |
Fiber Material | Polyethylene terephthalate |
Pile Weight | 15 oz. |
Description
peel and stick carpet tile, Package Quantity 16
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Ball Catch Satin Chrome (BC218U26D)
- ZORO SELECT O-Ring, Buna N, Dash 348, 4-3/8, 4.770, PK10 (U38805.018.0162)
- SARGENT Manual Hydraulic 351 Surface Door Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (351-O TB EN)
- OMNIA Lever Single Dummy Satin Chrome 368 (368/00.SD3)
- FOSS FLOORS Riverside 18" x 18" N11 Heather Green Carpet Tiles - 16PK (7PD4N1116PK)
- FOSS FLOORS Riverside 18" x 18" N09 Black Ice Carpet Tiles - 16PK (7PD4N0916PK)
- FOSS FLOORS Riverside 18" x 18" N55 Ocean Blue Carpet Tiles - 16PK (7PD4N5516PK)
- FOSS FLOORS Crochet 24" x 24" N49 Espresso Carpet Tiles - 15PK (7CDMN4915PK)
- FOSS FLOORS Distinction 24" x 24" N66 Sky Grey Carpet Tiles - 15PK (7HDMN6615PK)
- FOSS FLOORS HIghland 18" x 18" N49 Espresso Carpet Tiles - 16PK (7ND4N4916PK)
- ZORO SELECT Carpet Tile, 19-11/16in. L, Brown, PK20 (31HL79)
- Foss Floors Flooring