Shop All Carpet Tiles
Foss Floors
Riverside 18" x 18" N11 Heather Green Carpet Tiles - 16PK
Mfr # 7PD4N1116PK
Zoro # G6591553
$37.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Rib
- Length 18"
- Width 18"
- Height 0.23"
- Coverage Area 36.0 sq. ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Foss Floors
- MFR # 7PD4N1116PK
- Zoro # G6591553
- UPC # 080321102652
- Country of Origin United States
- Category Carpet Tiles
Dimensions
Length | 18" |
Width | 18" |
Height | 0.23" |
Details
Item | peel and stick carpet tile |
Color | Heather Green |
Pattern | Rib |
Coverage Area | 36.0 sq. ft. |
Fiber Material | Polyethylene terephthalate |
Warranty | 3 Year |
Backing Material | Adhesive |
Pile Weight | 15 oz. |
Application | Indoor/Outdoor |
Description
peel and stick carpet tile, Package Quantity 16
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Jasper Cabinet Pull with 6 in Center to Center Satin Brass Finish (86689US4)
- SOUTHCO-ALBANY DIV Lever Latch (S C2-71-25-01)
- MAG-MATE Rare Earth Magnet Material, 20.6 lb. (CMP7512P1N42)
- DELTANA Mail Slot 13-1/8" With Interior Frame Bright Brass (MS211U3)
- FOSS FLOORS Riverside 18" x 18" N55 Ocean Blue Carpet Tiles - 16PK (7PD4N5516PK)
- FOSS FLOORS Riverside 18" x 18" N09 Black Ice Carpet Tiles - 16PK (7PD4N0916PK)
- FOSS FLOORS Couture 24" x 24" N29 Chestnut Carpet Tiles - 15PK (7SDMN2915PK)
- FOSS FLOORS HIghland 18" x 18" N11 Heather Green Carpet Tiles - 16PK (7ND4N1116PK)
- FOSS FLOORS HIghland 18" x 18" N49 Espresso Carpet Tiles - 16PK (7ND4N4916PK)
- FOSS FLOORS Crochet 24" x 24" N66 Sky Grey Carpet Tiles - 15PK (7CDMN6615PK)
- C.E. SMITH Pkg Carpet Roll - 11 in. x 12 Ft. (11372)
- Foss Floors Carpet Tiles