Shop All Carpet Tiles
Foss Floors
Ridgeline 24" x 24" N55 Ocean Blue Carpet Tiles - 15PK
Mfr # 7RDMN5515PK
Zoro # G6591407
original price:
$125.99
9% off
new price: $114.00
/pk 15, $7.60/ea
Free Shipping & Returns
$114.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Rib
- Length 24''
- Width 24"
- Height 0.26"
- Fiber Material Polyethylene terephthalate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Foss Floors
- MFR # 7RDMN5515PK
- Zoro # G6591407
- UPC # 080321112194
- Country of Origin United States
- Category Carpet Tiles
Dimensions
Length | 24'' |
Width | 24" |
Height | 0.26" |
Details
Item | peel and stick carpet tile |
Color | Ocean Blue |
Pattern | Rib |
Fiber Material | Polyethylene terephthalate |
Warranty | 5 year |
Application | Indoor/Outdoor/Commercial |
Pile Weight | 32 oz. |
Coverage Area | 60.0 sq. ft. |
Backing Material | Adhesive |
Description
peel and stick carpet tile, Package Quantity 15
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROST KING 0.2 in. H X 2 in. W X 36 in. L Aluminum Door Sweep Silver (SB36)
- EKENA MILLWORK Standard Foster Bullseye Plinth Block With Rounded Edge, 3 1/2"W x 7"H x 3/4"P (PBP035X070X075FOS04)
- BALDWIN Estate Bright Nickel Push Plates (2121.140)
- RICHELIEU HARDWARE 6 5/16 in (160 mm) Center-to-Center Brushed Nickel Traditional Drawer Pull (BP2606160195)
- FOSS FLOORS Couture 24" x 24" N17 Mocha Carpet Tiles - 15PK (7SDMN1715PK)
- FOSS FLOORS HIghland 18" x 18" N49 Espresso Carpet Tiles - 16PK (7ND4N4916PK)
- FOSS FLOORS Crochet 24" x 24" N66 Sky Grey Carpet Tiles - 15PK (7CDMN6615PK)
- FOSS FLOORS Couture 24" x 24" N29 Chestnut Carpet Tiles - 15PK (7SDMN2915PK)
- FOSS FLOORS HIghland 18" x 18" N40 Taupe Carpet Tiles - 16PK (7ND4N4016PK)
- FOSS FLOORS Crochet 24" x 24" N34 Denim Carpet Tiles - 15PK (7CDMN3415PK)
- MOHAWK Mohawk Basics 24 x 24 Carpet Tile SAMPLE with EnviroStrand PET Fiber in Grey (EB303-978)
- Foss Floors Carpet Tiles