Shop All Carpet Tiles
This Product is Discontinued
Foss Floors
Manhattan 24" X 24" N71 Dove Carpet Tiles - 15/Box (Discontinued)
Mfr # 7ATMN7115PK
Zoro # G8148955
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color The primary color of the carpet tile. Any value is accepted here, including supplier-specific values.
- Pattern The predominant texture or patten of the tile. Values can include tufted loop, multilevel loop, etc.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Foss Floors
- MFR # 7ATMN7115PK
- Zoro # G8148955
- UPC # 080321115683
- Country of Origin United States
- Category Carpet Tiles
Details
Item | Manhattan 24" X 24" N71 Dove Carpet |
Color | The primary color of the carpet tile. Any value is accepted here, including supplier-specific values. |
Pattern | The predominant texture or patten of the tile. Values can include tufted loop, multilevel loop, etc. |
Description
Manhattan 24 In. X 24 In. N71 Dove Carpet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.